Stepladder, mobile

Supplier: Palbam
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

2-STLD 1-STLD 3-STLD 4-STLD
139-0030EA 3300 GBP
139-0030 139-0029 139-0031 PALB4-STLD
Stepladder, mobile
Ladders and Step Stools
Mobile stepladder in stainless steel, with moon castors. While weight is applied on the first step, wheels retract and the moon cups, with cleanroom-approved nylon guards, sit firmly on the floor, ensuring a safe climb.

  • All the ladders can be manoeuvred by a single person
  • Ideal if they have to be moved often

Height of top step from ground level when weight is applied are as follows:
One step ladder - 201 mm
Two step ladder - 520 mm
Three step ladder - 609 mm
Four step ladder - 782 mm

Delivery information: Typically available from stock for directMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR