Gas cylinder cabinets, type 90, G-Ultimate

Supplier: asecos
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

30641001 30657001 30667001 30676001 30677001 30678001 30679001 30689001
135-1765EA 5190 GBP
135-1765 135-1766 135-1767 135-2447 135-2449 135-1768 135-2452 135-2458
Gas cylinder cabinets, type 90, G-Ultimate
Furniture Storage Cabinets
Fire resistant type 90 safety cabinets for the safe storage of gas cylinders in buildings in accordance with DIN EN 14470-2.

  • Easy installation of equipment and pipes - large interior height (1858 mm)
  • Access possibilities on the top of the cabinet
  • No unauthorised use - doors lockable with cylinder lock (suitable for locking systems)
  • Door opening angle max. 180°
  • Simple installation - adjusting aids to compensate for uneven floor
  • Quickly put into operation - integrated air ducts ready for connection to a technical exhaust system, complete and uniform
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR