Laminar flow workstations, K range

Supplier: BASSAIRE
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

K2 K3 K4 K5 K6 A6VF
135-0020EA 0 GBP
135-0020 135-0021 135-0022 135-0023 135-0024 135-0019
Laminar flow workstations, K range
Fume Hoods and Enclosures Laminar Flow Cabinets
Designed to protect product and operating staff by maintaining a dust free ultra clean environment. The K-range is constructed from anodised aluminium tubular section with clear acrylic infill panels. K-range enclosures are available assembled or in kit form if required (please specify).

  • Combine safety and reliability
  • User-friendly and easy to clean and sanitise
  • Choice of five sizes in horizontal (H) or vertical (V) flow configuration
  • Bench (B) or free standing (F) models
  • 13 amp socket outlet and variable speed controllers
  • Easy self-assemble, particle-free
More Product Information
Order Now

SPECIFICATIONS

Model K-Range K-Range A-Range
Environmentally Preferable
Fans Double inlet, centrifugal, super silent and thermally protected Double inlet, centrifugal, super silent and thermally protected Double inlet, centrifugal, super silent and thermally protected
Air velocity 0,45 0,45 m/s 0,45 m/s
Lighting 1000 Lux minimum at work surface 1000 Lux minimum at work surface 1000 Lux minimum at work surface
Noise level Level ISO 14644 at normal ambient levels of 35 - 40 dB(A) Level ISO 14644 at normal ambient levels of 35 - 40 dB(A) Level ISO 14644 at normal ambient levels of 35 - 40 dB(A)
Operating resistance Maximum 230 Pa Maximum 230 Pa Maximum 230 Pa
Filters Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14)
Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14)
Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14)
Electrical supply 230 - 240 V, 50/60 Hz single phase 230 - 240 V, 50/60 Hz single phase 230 - 240 V, 50/60 Hz single phase
Ext.Ø×H 1115×600 mm 1115×600 mm 780×1109 mm
Int.Ø×H 645×600 mm 645×600 mm 505×600 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR