Laminar flow workstations, A range

Supplier: BASSAIRE
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

A2HB A2HF A2VB A2VF A3HB A3HF A3VB A3VF A4HB A4HF A4VB A4VF A5HB A5HF A5VB A5VF A6HB A6HF A6VB
135-0000EA 0 GBP
135-0000 135-0001 135-0002 135-0003 135-0004 135-0005 135-0006 135-0007 135-0008 135-0009 135-0010 135-0011 135-0012 135-0013 135-0014 135-0015 135-0016 135-0017 135-0018
Laminar flow workstations, A range
Fume Hoods and Enclosures Laminar Flow Cabinets
These laminar flow workstations have been designed to protect product and operating staff by maintaining a dust free ultra clean environment. The A-range offers a more superior design being of one-piece laminated construction with a laminated post formed worktop. This design eliminates the use of aluminium tubular section thereby offering improved rigidity.

  • Combine safety and reliability
  • User-friendly and easy to clean and sanitize
  • Provide an aesthetic appearance
  • Choice of five sizes in horizontal (H) or vertical (V) flow configuration
  • Bench (B) or free
More Product Information
Order Now

SPECIFICATIONS

Model A-Range A-Range A-Range
Environmentally Preferable
Fans Double inlet, centrifugal, super silent and thermally protected Double inlet, centrifugal, super silent and thermally protected Double inlet, centrifugal, super silent and thermally protected
Air velocity 0,45 m/s 0,45 0,45 m/s
Lighting 1000 Lux minimum at work surface 1000 Lux minimum at work surface 1000 Lux minimum at work surface
Noise level Level ISO 14644 at normal ambient levels of 35 - 40 dB(A) Level ISO 14644 at normal ambient levels of 35 - 40 dB(A)
Operating resistance Maximum 230 Pa Maximum 230 Pa Maximum 230 Pa
Filters Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14)
Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14)
Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14)
Electrical supply 230 - 240 V, 50/60 Hz single phase 230 - 240 V, 50/60 Hz single phase 230 - 240 V, 50/60 Hz single phase
Ext.Ø×H 780×1109 mm 780×1109 mm 780×1109 mm
Int.Ø×H 505×600 mm 505×600 mm 505×600 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR