VARIO® select chemistry pumping units with vapour condenser Peltronic®

Supplier: VACUUBRAND
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

20733574 20700245 20737574
131-0032EA 7670 GBP
131-0032 131-0016 131-0049
VARIO® select chemistry pumping units with vapour condenser Peltronic®
Pumps Vacuum Diaphragm Pumps
The VACUU·SELECT controller simplifies your work and allows VARIO® select chemistry pumping systems to deliver unparalleled precision. The pumps run whisper quiet and respond to demand in real time by matching pumping speed to process conditions.

  • The ultimate combination of speed controlled pumping and intuitive application-based control
  • Simplify lab work with the VACUU·SELECT vacuum controller with graphic user interface and predefined applications
  • Automatic boiling point detection and continuous optimization of vacuum levels for quick process times
More Product Information
Order Now

SPECIFICATIONS

Model PC 3002 VARIO SELECT EKP PC 3001 VARIO SELECT EKP PC 3004 VARIO SELECT EKP
Environmentally Preferable
Vacuum pump MZ 2C NT VARIO MD 1 C VARIO-SP MD 4C NT VARIO
No. of stages 2 3 3
Vacuum controller CVC 3000 CVC 3000 CVC 3000
Flow rate 47 l/min 33 l/min 77 l/min
Vacuum 12,0 mbar (9,0 torr), with gas ballast 4,0 mbar (3,0 torr), with gas ballast 3,0 mbar (2,2 torr), with gas ballast
Final pressure (abs.) 1,1 mbar 1,1 mbar 1,1 mbar
Final pressure with gas ballast 12 mbar 4 mbar 3 mbar
Protection class IP 40 IP 20 IP 40
Connection on pressure side (EX) Hose nozzle DN 8 - 10 mm Hose nozzle DN 8 - 10 mm Hose nozzle DN 8 - 10 mm
Connection on suction side (IN) Hose nozzle DN 8 - 10 mm Hose nozzle DN 6 - 10 mm Hose nozzle DN 6 - 10 mm
Connection for cooling water 2× hose nozzles DN 6 - 8 mm 2× hose nozzles DN 6 - 8 mm 2× hose nozzles DN 6 - 8 mm
W×D×H 419×243×457 mm 306×303×400 mm 419×243×457 mm
Weight 17,9 kg 8,2 kg 21,1 kg
Ultimate vacuum 7,0 mbar (5,0 torr) 2,0 mbar (1,5 torr) 1,5 mbar (1,1 torr)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR