Cable ties, non-releasable

Supplier: Azpack
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

129-0371 129-0373 129-0374 129-0375 129-0376 129-0377 129-0378 129-0379 129-0380 129-0372 129-0449 129-0570 129-0461 129-0462 129-0463 129-0464 129-0465 129-0466 129-0467 129-0469 129-0470 129-0471 129-0472 129-0473 129-0474 129-0475 129-0476 129-0477 129-0478 129-0479 129-0480 129-0481 129-0482 129-0483 129-0492 129-0493 129-0494 129-0495 129-0496 129-0497 129-0498 129-0499 129-0564 129-0565 129-0566 129-0567 129-0568 129-0569 129-0571 129-1113 129-1114 129-1115 129-1116 129-1112 129-1117 129-1118 129-1119 129-1120 129-1124 129-1125 129-1126 129-1127 129-1132 129-1137 129-1138 129-1139 129-1140
129-0371EA 22.4 GBP
129-0371 129-0373 129-0374 129-0375 129-0376 129-0377 129-0378 129-0379 129-0380 129-0372 129-0449 129-0570 129-0461 129-0462 129-0463 129-0464 129-0465 129-0466 129-0467 129-0469 129-0470 129-0471 129-0472 129-0473 129-0474 129-0475 129-0476 129-0477 129-0478 129-0479 129-0480 129-0481 129-0482 129-0483 129-0492 129-0493 129-0494 129-0495 129-0496 129-0497 129-0498 129-0499 129-0564 129-0565 129-0566 129-0567 129-0568 129-0569 129-0571 129-1113 129-1114 129-1115 129-1116 129-1112 129-1117 129-1118 129-1119 129-1120 129-1124 129-1125 129-1126 129-1127 129-1132 129-1137 129-1138 129-1139 129-1140
Cable ties, non-releasable
Ties
These non-releasable cable ties are made of virgin nylon 6/6. They can be tightened by hand or by tensioning tool.

  • Operating temperature: –40 to +85 °C (−40 to +120 °C for heat stabilised version)
  • Zero halogen

The coloured versions are ideal for identifying bundles of cable, hoses and pipes. The fluorescent versions are ideal for identification in darker environments.

Certifications: Flammable rating UL 94 class V2, military standard MIL-S-23190E.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR