M Stand for Bio-bin® Boxes

Supplier: ECONIX LTD
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

BEXBBMS5.0 EXBBMS30.0
119-0468EA 505 GBP
119-0468 ECONEXBBMS30.0
M Stand for Bio-bin® Boxes
Boxes Waste Disposal Boxes
These stainless steel stands were designed to allow the 2, 5 and 30 Litre Bio-bin® boxes to tilt at approximately 15 degrees to allow easy filling for tall thin items e.g. pipettes.

  • Allow the user to see the contents easily while helping to prevent overfilling and also 'wigwamming' of items
  • Small stand for 2 and 5 L boxes is ideal for use on work benches
  • Larger 30 L M stand is perfect for floor use
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR