Coil cord with 10 mm socket

Supplier: DESCO
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

230225 230245
115-3041EA 7.8 GBP
115-3041 115-3042
Coil cord with 10 mm socket
Grounders Grounding Wires
Coil cord with 2,5 mm polyurethane insulation, conductor is high strength 7-end duplex tinsel for strength and flexibility.

  • 1 megohm resistor built in each socket (unless otherwise specified)
  • Dielectric strength: cords withstand 1250 volts DC for at least one minute
  • Colours: black or yellow
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR