Recycled cleaning cloths, r-MicronQuick

Supplier: FHP VILEDA SCS
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

170605 170632 170633 170634
115-2962EA 18 GBP
115-2962 115-2963 115-2964 115-2965
Recycled cleaning cloths, r-MicronQuick
Wipes Reusable Cleaning Cloths Cloths for General Applications
r-MicronQuick cleaning cloths help to further sustainability aims by reducing waste and CO2 emissions throughout the cleaning process. Highly durable r-MicronQuick cleaning cloths are made from up to 70% recycled superior micronfibre technology, for no compromises on the cleaning performance and hygiene.

  • Superior micronfibre cleaning performance
  • Made from 70% recycled PES
  • 99,99% virus removal performance
  • Streak-free cleaning
  • Can be used dry, damp, or wet
  • Cloths can withstand up to 400 wash cycles

r-MicronQuick cleaning cloths exhibit a very lowMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR