Cleanroom wipes, pre-saturated, SATWipes®

Supplier: CONTEC
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

SWNW0013-BPR
115-2828EA 251 GBP
115-2828
Cleanroom wipes, pre-saturated, SATWipes®
Wipes Cleanroom Wipes Presaturated Cleanroom Wipes
These wipes consist of 50% polyester and 50% rayon (non woven) that is hydraulically entangled creating a soft, durable, and clean wipe. The saturation of 70% alcohol and 30% deionized water provides a safe and mild cleaning solution.

  • Strong, sorbent and low linting
  • Eliminate in-house blending
  • Reduces potential for cross-contamination

These wipes offer a convenient and controlled solution to wet wiping applications. Ideal for use in animal lab facilities.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR