ESD saftey shoes for Foot Diseases, 3 in 1, Lace-Up, Dialution

Supplier: ELTEN
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

725511/43 725511/44 725511/45 725511/46 725511/47 725511/48 725511/40 725511/41 725511/42 250001/40 204145/43 204145/44 250001/46 204145/42 204145/45 250001/41 250001/43 204145/41 250001/42 204145/46 204145/47 250001/44 204145/48 250001/45 250001/48 204145/40 250001/47
114-8492EA 207 GBP
114-8492 114-8493 114-8494 114-8495 114-8496 114-8497 114-8488 114-8490 114-8491 ELTN250001/40 ELTN204145/43 ELTN204145/44 ELTN250001/46 ELTN204145/42 ELTN204145/45 ELTN250001/41 ELTN250001/43 ELTN204145/41 ELTN250001/42 ELTN204145/46 ELTN204145/47 ELTN250001/44 ELTN204145/48 ELTN250001/45 ELTN250001/48 ELTN204145/40 ELTN250001/47
ESD saftey shoes for Foot Diseases, 3 in 1, Lace-Up, Dialution
Shoes and Boots
These leather-free ESD safety shoes, especially designed for people with foot diseases, are made from seamless, hydrophobised textile Cordura® upper (tear and abrasion resistant, dirt and water repellent). They have a full padded bellows tongue and collar and an anti-static, slip resistant and profiled double density PU/PU DIALUTION sole (abrasion, oil and fuel resistant, temperature resistant from -20 to 130 °C).

  • Climate regulating, breathable textile lining
  • Inner shoe is washable at 60 °C for best possible hygiene
  • Additional full-length pressure
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR