Occupational shoes, autoclavable clogs, 9600 Series

Supplier: Abeba
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

9600/35-36 9600/37-38 9600/39-40 9600/41-42 9600/43-44 9600/45-46 9610/35-36 9610/37-38 9610/39-40 9610/41-42 9610/43-44 9610/45-46 9620/35-36 9620/37-38 9620/39-40 9620/41-42 9620/43-44 9620/45-46 9630/35-36 9630/37-38 9630/39-40 9630/41-42 9630/43-44 9630/45-46
114-3820EA 74.2 GBP
114-3820 114-3821 114-3822 114-3823 114-3824 114-3825 114-3826 114-3827 114-3828 114-3829 114-3830 114-3831 114-3832 114-3833 114-3834 114-3835 114-3836 114-3837 114-3838 114-3839 114-3840 114-3841 114-3842 114-3843
Occupational shoes, autoclavable clogs, 9600 Series
Shoes and Boots
Anti-static, autoclavable clog with foldable and adjustable heel strap.

  • Autoclavable at 121 °C
  • Washable at 60 °C

Certifications: EN ISO 20347:2012; A, E, SRC
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR