ESD occupational shoes, clogs, autoclavable, 39600

Supplier: Abeba
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

39600/36 39600/38 39600/42 39600/44 39600/46 39610/36 39610/38 39610/40 39610/42 39610/46 39620/36 39620/38 39620/40 39620/42 39620/44 39620/46 39630/36 39630/38 39630/40 39630/42 39630/44 39630/46 39600/40 39610/44
114-2192EA 77.7 GBP
114-2192 114-2194 114-2196 114-2197 114-2198 114-2199 114-2200 114-2201 114-2202 114-2203 114-2204 114-2205 114-2206 114-2207 114-2208 114-2209 114-2210 114-2211 114-2212 114-2213 114-2214 114-2215 114-2195 114-2216
ESD occupational shoes, clogs, autoclavable, 39600
Shoes and Boots
Snug fitting, autoclavable and sterilisable ESD clogs.

  • Foldable heel strap
  • Sole with high slip resistance
  • Shock-absorbent heel
  • Autoclavable at 135 °C for about 5 minutes
  • Washable at 60 °C (no additives)

For operating theatres, the food and pharmaceutical industries.

Colour: White

Certifications: EN 61340 (ESD); EN ISO 20347:2012; OB, A, E, SRC
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR