Trousers, Classic Action, Texpel Finish, S787

Supplier: Portwest
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

S787NARS S787NARM S787NARL S787NARXXL S787NARXXXL
113-8534EA 39.4 GBP
113-8534 113-8535 113-8536 113-8538 113-8539
Trousers, Classic Action, Texpel Finish, S787
Workwear
These trousers offer a Texpel stain resistant finish for enhanced protection. Premium stain resistant finish repels oil, water and grime.

  • 50+ UPF rated fabric to block 98% of UV rays
  • Nine pockets for ample storage
  • Two back pockets
  • Zipped pockets
  • Side pockets
  • Side elastic waist for ultimate wearer comfort

Shell fabric: 65% polyester, 35% cotton, peach finish 160 g.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR