VWR®, Visitor Coats, PP, Disposable, Straight Wrist

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

113-8276EA 157 GBP
113-8276 113-8277 113-8275
VWR®, Visitor Coats, PP, Disposable, Straight Wrist
Disposable Garments
These disposable laboratory coats made from non woven PP feature a tapered collar and one breast pocket. Ideal for non critical applications.

  • Bound seams
  • Straight wrist
  • Press stud fastening
  • One pocket

Length: 1020 mm; 870 mm (sleeves)

Weight: 40 g/m²

Colour: white
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR