High visibility softshell jacket with detachable sleeves, Malden 724Z

Supplier: SIOEN
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

724ZTU2414/M 724ZTU2414/L 724ZTU2414/3XL 724ZTU2414/2XL 724ZTU2414/1XL 724ZTU2415/1XL 724ZTU2415/2XL 724ZTU2414/S 724ZTU2415/S 724ZTU2415/M 724ZTU2415/L 724ZTU2415/3XL
113-7276EA 158 GBP
113-7276 113-7275 113-7274 113-7273 113-7272 113-7278 113-7279 113-7277 113-7283 113-7282 113-7281 113-7280
High visibility softshell jacket with detachable sleeves, Malden 724Z
Workwear
This lightweight modern jacket is made of a 2-layer bonded softshell fabric consisting of 100% polyester stretch and 100% polyester fleece inside. The jacket provides good protection against wind and cold.

  • Straight collar, zip closure with long zip puller and chin protection
  • One inset chest pocket with zip closure, two inset pockets with zip closure
  • Detachable sleeves
  • Sleeve narrowing by touch and close fastening

Can be zipped into other jackets for improved protection.

Back length: 75 cm

Weight: 250 g/m²

Certifications: EN 471 (3-2), EN 14058 (1XXXX)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR