Flame-retardant shirts, long sleeved, Beltane 2690

Supplier: SIOEN
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

2690A2MPCB90XL 2690A2MPCB902X 2690A2MPCB903X 2690A2MPCB90L 2690A2MPCB90M 2690A2MPCB90S
113-7060EA 95.3 GBP
113-7060 113-7061 113-7062 113-7063 113-7064 113-7065
Flame-retardant shirts, long sleeved, Beltane 2690
Workwear
Soft shirt made of 60% Protex® and 40% Viloft® (single jersey). The inherently flame-retardant fabric has good moisture regulating properties and features an anti-bacterial treatment.

  • Lightweight, anti-static
  • Round neck, long sleeves
  • Elasticated wristband

Weight: 180 g/m²

Certifications: EN ISO 11612 (A1 B1 C1 F1), EN 14116 (index 3), EN 1149-5
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR