High visibility rain trousers, Bitoray

Supplier: SIOEN
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

199A/FC1/S 199A/FC1/M 199A/FC1/L 199A/FY1/S 199A/FY1/M 199A/FY1/L 199A/FY1/1XL 199A/FY1/2XL 199A/FY1/3XL 199A/FR1/S 199A/FR1/M 199A/FR1/L 199A/FR1/1XL 199A/FR1/2XL 199A/FR1/3XL 199A/FC1/1XL 199A/FC1/2XL 199A/FC1/3XL
113-5873EA 57.9 GBP
113-5873 113-5872 113-5871 113-5879 113-5878 113-5877 113-5865 113-5866 113-5867 113-5876 113-5875 113-5874 113-5868 113-5869 113-5870 113-5862 113-5863 113-5864
High visibility rain trousers, Bitoray
Workwear
Lightweight rain trousers with elasticated waist. Made of Siopor® Regular fabric: 100% polyester fabric (plain weave) with 100% PU coating. With fixed inside polyamide lining.

  • Water repellent outer fabric, moisture attracting coating on the inside
  • Waterproof and windproof, highly breathable
  • Taped seams
  • Legs adjustable by press studs
  • Elasticated waist

Weight: 155 g/m²

Certifications: EN ISO 20471:2013 + A1:2016, EN 343:2019 (34X)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR