Pilot jacket, Hawk 027A

Supplier: SIOEN
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

027A/N20/M 027A/N20/L 027A/N20/1XL 027A/N20/2XL 027A/B75/M 027A/B75/L 027A/B75/1XL 027A/B75/2XL 027A/R18/M 027A/R18/L 027A/R18/1XL 027A/R18/2XL 027A/M45/M 027A/M45/L 027A/M45/1XL 027A/M45/2XL 027A/R18/S 027A/N20/S 027A/B75/S 027A/M45/S 027A/B75/3XL 027A/M45/3XL 027A/R18/3XL 027A/N20/3XL
113-5815EA 72.9 GBP
113-5815 113-5814 113-5793 113-5794 113-5803 113-5802 113-5784 113-5785 113-5818 113-5817 113-5796 113-5797 113-5812 113-5811 113-5790 113-5791 113-5819 113-5816 113-5804 113-5813 113-5786 113-5792 113-5798 113-5795
Pilot jacket, Hawk 027A
Workwear
Multifunctional jacket with detachable sleeves and fur lining. The jacket is made of 60% polyamide and 40% cotton. With stitched seams.

  • Fixed lining: polyamide in body, quilted sleeves
  • Detachable fur collar, zip closure
  • Two patched chest pockets with zip closure, two inset pockets, sleeve pocket, loop for badge
  • Round inset sleeves, knitted windcuffs at end of sleeves
  • Elasticated waist

Back length: 70 cm

Weight: 280 g/m²

EN 14058: 2004 (1XXXX)

Certifications: EN 14058: 2004 (1XXXX)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR