VWR®, ESD Trousers

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

113-1929EA 90.7 GBP
113-1929 113-1936 113-1935 113-1934 113-1933 113-1932 113-1923 113-1898 113-1899 113-1919 113-1920 113-1931 113-1922 113-1930 113-1924 113-1925 113-1926 113-1927 113-1928 113-1921 113-5997
VWR®, ESD Trousers
Workwear
These trousers for men and women are made of 63% polyester, 35% cotton and 2% resistant fibre (carbon). The special material mix provides the permanent anti-static/ESD features. The trousers are therefore suitable for all kind of applications in electronic manufacturing areas.

  • With two side pockets and two back pockets
  • Adjustable width for more comfort
  • Men's trousers also feature a belt loop
  • Washable at 60 °C, suitable for industrial laundering

Perfect for wearing in combination with the VWR® ESD coats.

Colour: White

Density: 190 g/m²

Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR