VWR®, Tunics without Collar, for Women, Polyester/Cotton

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

113-1860EA 46.1 GBP
113-1860 113-1859 113-1858 113-1857 113-1856 113-1863 113-1861 113-1864 113-1865 113-1862
VWR®, Tunics without Collar, for Women, Polyester/Cotton
Workwear
These ladies' tunics without a collar are made of 65% polyester and 35% cotton. They are suitable for use in medical areas, especially in medical care.

  • Two side pockets and one cut breast pocket
  • Concealed press stud fastening with 5 snap buttons
  • Fitted design thanks to front and back darts
  • Washable at 95 °C, suitable for industrial laundering

Colour: White

Density: 215 g/m²

Approved in accordance with Oeko-Tex® Standard 100.

Certifications: Approved in accordance with Oeko-Tex® Standard 100.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR