VWR®, Tunics with Collar, Polyester/Cotton

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

113-1855EA 50.1 GBP
113-1855 113-1854 113-1853 113-1852 113-1851 113-1850 113-1849 113-1848 113-1847 113-1846 113-1870 113-1866 113-1867 113-1869 113-1871 113-1872 113-1873 113-1874 113-1875 113-1868 113-5995 113-6180
VWR®, Tunics with Collar, Polyester/Cotton
Workwear
These functional tunics with a tailored collar are made of 65% polyester and 35% cotton. They are suitable for use in medical areas, especially in medical care.

  • Two side pockets (one with an additional small pocket) and one breast pocket
  • Concealed press stud fastening with five snap buttons
  • With side slits for improved wearing comfort
  • Washable at 95 °C, suitable for industrial laundering

Colour: White

Density: 215 g/m²

Approved in accordance with Oeko-Tex® Standard 100.

Certifications: Approved in accordance with Oeko-Tex® Standard 100.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR