VWR®, Tunics with Collar, Polyester/Cotton

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

113-1855EA 50.1 GBP
113-1855 113-1854 113-1853 113-1852 113-1851 113-1850 113-1849 113-1848 113-1847 113-1846 113-1870 113-1866 113-1867 113-1869 113-1871 113-1872 113-1873 113-1874 113-1875 113-1868 113-5995 113-6180
VWR®, Tunics with Collar, Polyester/Cotton
Workwear
These functional tunics with a tailored collar are made of 65% polyester and 35% cotton. They are suitable for use in medical areas, especially in medical care.

  • Two side pockets (one with an additional small pocket) and one breast pocket
  • Concealed press stud fastening with five snap buttons
  • With side slits for improved wearing comfort
  • Washable at 95 °C, suitable for industrial laundering

Colour: White

Density: 215 g/m²

Approved in accordance with Oeko-Tex® Standard 100.

Certifications: Approved in accordance with Oeko-Tex® Standard 100.
Order Now

SPECIFICATIONS

Model With collar With collar
Garment application Services Services
Environmentally Preferable
Risk area
Gender For men For ladies
Sleeve or leg length Long Long
Closure type Press studs / snaps Press studs / snaps
Fabric 65% polyester and 35% cotton 65% polyester and 35% cotton
Weight 215 g/m² 215 g/m²

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR