VWR®, Ladies' Coats, Cotton or Polyester/Cotton

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

113-1682EA 50.1 GBP
113-1682 113-1699 113-1696 113-1712 113-1711 113-1710 113-1709 113-1708 113-1707 113-1706 113-1705 113-1704 113-1703 113-1702 113-1701 113-1690 113-1683 113-1684 113-1685 113-1686 113-1687 113-1698 113-1689 113-1697 113-1691 113-1692 113-1693 113-1694 113-1695 113-1715 113-1688 113-1713 113-1722 113-1716 113-1717 113-1718 113-1719 113-1721 113-1714 113-1720
VWR®, Ladies' Coats, Cotton or Polyester/Cotton
Workwear
These reusable coats for women are either made of 100% cotton or 65% polyester/35% cotton. Both fabrics are robust, tear resistant and durable. The coats are available with a tailored or stand-up collar.

  • Concealed press stud fastening and two-step adjustable cuffs
  • Two side pockets and one breast pocket
  • Fitted style, with back belt and side slit
  • Washable at 95 °C, suitable for industrial laundering

Density: 215 g/m²

Colour: White

Approved in accordance with Oeko-Tex® Standard 100.

Certifications: Approved in accordance with Oeko-Tex® Standard 100.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR