Softshell jacket, Pulco 622Z S.E.P.P.

Supplier: SIOEN
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

622Z/B68/XS 622Z/B68/S 622Z/B68/M 622Z/B68/L 622Z/B68/1XL 622Z/B68/2XL 622Z/B68/3XL 622Z/M44/XS 622Z/M44/S 622Z/M44/M 622Z/M44/L 622Z/M44/1XL 622Z/M44/2XL 622Z/M44/3XL 622Z/N15/XS 622Z/N15/S 622Z/N15/M 622Z/N15/L 622Z/N15/1XL 622Z/N15/2XL 622Z/N15/3XL
113-07477EA 104 GBP
113-07477 113-07478 113-07479 113-07480 113-07481 113-07482 113-07483 113-07484 113-07485 113-07486 113-07487 113-07488 113-07489 113-07490 113-07491 113-07492 113-07493 113-07494 113-07495 113-07496 113-07497
Softshell jacket, Pulco 622Z S.E.P.P.
Workwear
Modern and lightweight outdoor jacket made of 2-layer bonded softshell (100% polyester stretch + 100% polyester fleece inside) with stitched seams. Provides good protection against cold temperatures and wind. The jacket can be zipped into the rain jacket 608Z for even better protection.

  • Straight collar, zip closure with chin protection and extra long zip pulls
  • One inset chest pocket and two inset front pockets with zip closure
  • Round inset sleeves, sleeve narrowing by touch and close fastening

Back length: 75 cm

Weight: 250 g/m²

EN 14058 (1XXXX)
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR