Fleece jacket, Durango 611Z S.E.P.P.

Supplier: SIOEN
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

611Z/201/XS 611Z/201/S 611Z/201/M 611Z/201/L 611Z/201/1XL 611Z/201/2XL 611Z/201/3XL 611Z/203/XS 611Z/203/S 611Z/203/M 611Z/203/L 611Z/203/1XL 611Z/203/2XL 611Z/203/3XL 611Z/312/XS 611Z/312/S 611Z/312/M 611Z/312/L 611Z/312/1XL 611Z/312/2XL 611Z/312/3XL 611Z/617/1XL 611Z/617/2XL 611Z/617/3XL 611Z/617/S 611Z/617/XS 611Z/617/L 611Z/617/M
113-07456EA 95.8 GBP
113-07456 113-07457 113-07458 113-07459 113-07460 113-07461 113-07462 113-07463 113-07464 113-07465 113-07466 113-07467 113-07468 113-07469 113-07470 113-07471 113-07472 113-07473 113-07474 113-07475 113-07476 SIOE611Z/617/1XL SIOE611Z/617/2XL SIOE611Z/617/3XL SIOE611Z/617/S SIOE611Z/617/XS SIOE611Z/617/L SIOE611Z/617/M
Fleece jacket, Durango 611Z S.E.P.P.
Workwear
Protective, bicoloured jacket made of 100% soft double-sided polyester fleece providing good cold protection. With anti-pilling treatment and stitched seams. Can be zipped into the rain jacket 608Z.

  • Fixed windbreaker lining in front and back
  • Straight collar, zip closure with chin protection and extra long zip puller
  • One inset chest pocket and two inset front pockets with zip closure
  • Round inset sleeves, elasticated cuffs
  • Drawstring in hem

Weight: 285 g/m²

EN 14058: 2004 (1XXXX)

Certifications: EN 14058: 2004 (1XXXX)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR