Chemical resistant rain overalls, Montreal

Supplier: SIOEN
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

4964/C38/S 4964/C38/M 4964/C38/1XL 4964/C38/L 4964/C38/2XL 4964/A41/S 4964/A41/M 4964/A41/L 4964/A41/1XL 4964/A41/2XL 4964/A41/3XL 4964/B90/1XL 4964/B90/2XL 4964/B90/3XL 4964/B90/L 4964/B90/M 4964/B90/S 4964/C38/3XL 4964/H45/1XL 4964/H45/2XL 4964/H45/3XL 4964/H45/L 4964/H45/M 4964/H45/S 4964/W02/1XL 4964/W02/2XL 4964/W02/3XL 4964/W02/L 4964/W02/M 4964/W02/S 4964/Y58/1XL 4964/Y58/2XL 4964/Y58/3XL 4964/Y58/L 4964/Y58/M 4964/Y58/S
113-07136EA 151 GBP
113-07136 113-5951 113-07130 113-07135 113-07131 113-07134 113-07133 113-07132 113-07128 113-07129 113-7676 113-7675 113-7674 113-7673 113-7672 113-7671 113-7670 113-7689 113-7669 113-7668 113-7667 113-7666 113-7665 113-7664 113-7688 113-7687 113-7686 113-7685 113-7684 113-7683 113-7682 113-7681 113-7680 113-7679 113-7678 113-7677
Chemical resistant rain overalls, Montreal
Workwear
Water- and windproof overall made of Flexothane® Classic: 100% polyamide knitting with PU coating. The durable garment offers protection against liquid chemicals.

  • Straight collar with foldaway hood
  • Zip closure under double flap with press studs
  • Raglan sleeves with elasticated wind cuffs, sleeve and ankle narrowing by press studs
  • Elasticated waist in the back
  • High frequency welded seams

Weight: 180 g/m²

Certifications: EN 14786, EN 14605 (Type 4), EN 14126 (Type 4-B), EN 343 (3-1)
Oeko-Tex® Standard 100
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR