Nitrile gloves, TouchNTuff® 92-665 / 92-670

Supplier: Ansell
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

92-670/6.5-7 92-670/7.5-8 92-670/8.5-9 92-670/9.5-10 92-665/7.5-8 92-665/8.5-9 92-665/9.5-10 92-665/6.5-7
112-2381EA 47.3 GBP
112-2381 112-2382 112-2383 112-2384 112-2689 112-2690 112-2691 112-2688
Nitrile gloves, TouchNTuff® 92-665 / 92-670
Gloves
Ambidextrous, disposable gloves with beaded cuffs. 100% nitrile with high puncture resistance. Free from waxes, silicone and plasticisers.

  • Offer valuable protection against chemical splashes
  • No natural latex proteins, powder-free
  • Textured finish on fingertips for improved grip
  • Three times the puncture resistance of latex or PVC

The gloves offer outstanding chemical and mechanical properties, they are therefore ideal for laboratory purposes, chemical industry applications, and for handling electronics and intricate parts.

Thickness: 0,10 mm

Order Now

SPECIFICATIONS

Ambidextrous / hand-specific Ambidextrous
Environmentally Preferable
Disposable / reusable Disposable
Powdered / powder-free Powder-free
Cuff style Beaded
EN norm EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS
Food contact approved +

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR