Safety helmets, uvex airwing B-S-WR

Supplier: UVEX
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

9762.031 9762.131
111-8059EA 31.1 GBP
111-8059 111-8238
Safety helmets, uvex airwing B-S-WR
Head Protection Safety Helmets
Ultra-modern design, innovative variable ventilation system, PE safety shell with drainage channel, fabric cap with six fastening points with sliding (or rack) adjustment, side adapter pins (standard width 30 mm) allowing attachment of ear protectors, face shields or Ultravision goggles. Variable ventilation system consisting of adjustable front and rear ventilation screens.

  • Variable ventilation system (openings at front and back)
  • Rack adjustment
  • Short face protection shield for unobstructed field of vision (overhead operations)

Size: 520 - 610 mm;More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR