Safety helmets, uvex airwing B-WR

Supplier: UVEX
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

9762.030 9762.130 9762.230 9762.330 9762.430 9762.530
111-8234EA 30 GBP
111-8234 111-8237 111-8253 111-8254 111-8255 111-8256
Safety helmets, uvex airwing B-WR
Head Protection Safety Helmets
Airwing B-WR safety helmet made from a polyethylene shell.

  • Three variable air vents
  • Suspension harness with rotating size adjusters for infinite width adjustment
  • Provides protection even in extremely low temperatures (−30 °C)
  • Size range: 52 to 61 cm

Certifications: EN 397
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR