Air cooling and heating regulators, Versaflo™ V-100E / V-200E

Supplier: 3M
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

V200E V100E
111-2224EA 1210 GBP
111-2224 111-2223
Air cooling and heating regulators, Versaflo™ V-100E / V-200E
Respirators Respiratory Systems
These air cooling and heating regulators are ideal to individually cool or heat the user's incoming supplied air by up to 28 °C. A good choice for workers who are exposed to uncomfortably high or low temperatures, in addition to their exposure to high concentrations of airborne contaminants.

  • Integrated low airflow warning whistle
  • Compressed air connection
  • Belt mounting with an insulating pad
  • Working pressure 4 to 6 bar
  • Air volume 170 to 600 L/min
  • Adjustable temperature controller

Certifications: EN 14594 2A/B or EN 14594 3A/B (depending on helmet)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR