Safety helmets, uvex pheos B-WR

Supplier: UVEX
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

9772.930 9772.030 9772.530 9772.430 9772.230 9772.130 9772.330
111-1909EA 25.5 GBP
111-1909 111-1906 111-1879 111-1922 111-1921 111-1920 114-8685
Safety helmets, uvex pheos B-WR
Head Protection Safety Helmets
These ventilated helmets provide protection even in extremely low temperatures (down to −30 °C). They also provide protection against splashes of molten metal.

  • Three variable air vents aid airflow and help regulate the temperature within the helmet, making it more comfortable to wear
  • Adapter systems for attaching uvex visors, uvex earmuffs and lamps
  • Suspension harness with rotating ratchet wheel allows the width size to be adjusted for an individual fit

Size: 520 to 610 mm

EN 397, low temperature (–30 °C), and molten metal

Certifications: EN 397,More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR