Safety helmets, Concept Roofer

Supplier: CENTURION SAFETY PRODUCTS
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

S09EGRJ S09EBRJ S09BRJ S09GRJ S09WRJ S09YRJ
111-0864EA 23.1 GBP
111-0864 111-0862 111-1308 111-1522 111-1313 111-1315
Safety helmets, Concept Roofer
Head Protection Safety Helmets
The Concept Roofer is a light, strong and comfortable helmet made from ABS.

  • With premium ratchet headband ensuring secure fit
  • Six point terylene webbing cradle
  • Hydro-flock sweatband

Size: 520 to 630 mm

Weight: 340 g

EN 397

Certifications: EN 397
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR