Safety helmets, Concept

Supplier: CENTURION SAFETY PRODUCTS
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

S09EKF S09EBF S09EYF S09EGF S09ERF S09EWF S09GF S09KF S09RF S09WF S09YF S09BF
111-0865EA 19.6 GBP
111-0865 111-0861 111-0869 111-0863 111-0866 111-0867 111-1309 111-1310 111-1311 111-1312 111-1314 111-1307
Safety helmets, Concept
Head Protection Safety Helmets
Lightweight, comfortable and modern protective helmet made from ABS (acrylonitrile butadiene styrene) with large forehead area featuring an imprint for the company logo.

  • With extended nape area
  • Six point terylene inner cradle
  • Highly absorbent hydro-flock sweatband
  • With increased side rigidity (additional lateral deformity test)
  • Wide ventilation slots
  • Without ratchet, with full peak

Size: 510 to 630 mm

Weight: 325 g

EN 397

Certifications: EN 397
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR