Safety spectacles, Rush

Supplier: Bollé Safety
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

RUSHDPI RUSHPSF RUSHPSI
111-0957EA 11.25 GBP
111-0957 111-0956 111-0955
Safety spectacles, Rush
Safety Glasses
The lightweight RUSH model, offers all round vision, perfect optical quality, maximum comfort and a modern design.

  • Upper protection
  • Adjustable non slip bridge
  • Non slip temples

Available with Twilight technology: ESP with a double anti-fog coating (on both sides of the lenses) to prevent fogging in the most challenging conditions. Designed for use in low light conditions, it improves contrast. Its light transmission rate is ideal for outdoors, particularly early morning and late evening. B-Twilight filters 76% of blue light.

Weight: 25 g

Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR