Papanicolaou's solution 2b Orange II solution Stain_cytology, Sigma-Aldrich®

Supplier: Merck
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

Danger


MQ100

1.06887.0500 1.06887.2500
1.06887.0500EA 56.2 GBP
1.06887.0500 1.06887.2500
Papanicolaou's solution 2b Orange II solution Stain_cytology, Sigma-Aldrich®
Papanicolaou's solution 2b Orange II solution

Cytoplasm staining of mature and keratinized cells in cytology


The cytological staining technique developed by Papanicolaou is still the standard method in cancer and hormone cycle diagnosis. The effect of the orange staining solution is considerable in smears with keratinized cells under acidic pH conditions, when the obvious orangeophilic cytoplasmic stain is recognizable and may point to the presence of hyperkeratosis, HPV infection or carcinoma cells. Papanicolaou's solution 2b, Orange II solution gives a intense reddish staining result with mature and keratinized squamous cells. Papanicolaou's solution 2a, Orange G solution gives a gentle yellow-orange staining result with mature and keratinized squamous cells. A 500 ml bottle is sufficient for 1500 to 2000 stainings. It is registered as IVD and CE product.

Density: 0.83 g/cm3 (20 °C)
Flash Pt: 17 °C
Storage Temperature: Ambient
UN: 1987
ADR: 3 II
IVDLogo

Order Now

Specification Test Results

Suitability for microscopy (Vaginal smear) passes test
Nuclei blue to dark violet
Cyanophilic cytoplasm blue-green
Eosinophilic cytoplasm pink


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR