HPTLC and GLP plates, silica gel 60, unmodified layers, glass backed

Supplier: Merck
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

1.05564.0001 1.05616.0001 1.05628.0001 1.05629.0001 1.05631.0001 1.05633.0001 1.05641.0001 1.05642.0001 1.11764.0001 1.12363.0001 1.13187.0001 1.13727.0001 1.13728.0001 1.13748.0001 1.15498.0001 1.15552.0001 1.15696.0001 1.05613.0001 1.05648.0001 1.05649.0001 1.15534.0001
1.05564.0001EA 296 GBP
1.05564.0001 1.05616.0001 1.05628.0001 1.05629.0001 1.05631.0001 1.05633.0001 1.05641.0001 1.05642.0001 1.11764.0001 1.12363.0001 1.13187.0001 1.13727.0001 1.13728.0001 1.13748.0001 1.15498.0001 1.15552.0001 1.15696.0001 1.05613.0001 1.05648.0001 1.05649.0001 1.15534.0001
HPTLC and GLP plates, silica gel 60, unmodified layers, glass backed
TLC Plates
HPTLC plates, unmodified silica gel 60
This range of plates uses an optimised Merck silica gel 60 with a particle size of only 5 to 6 µm, which results in higher packing density and a smoother surface, therefore, reducing band diffusion. Less sample is required, 0,1 to 0,5 µl than for classic TLC.

  • Faster analysis, only 3 to 20 minutes for optimum separations
  • 5- to 10-fold increased sensitivity compared to classic TLC
  • Extra thin (100 µm) HPTLC automated multiple development (AMD) plates

HPTLC plates, concentrating zone
HPTLC concentrating-zone platesMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR