Overalls with Bib and Braces, Fristads® PR54-22, Design B, Navy Blue

Supplier: Fristads Kansas Group
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Fristads®
113-02112EA 0 GBP
113-02112 113-02079 113-02113 113-02077 113-02110 113-02078 113-02111 113-02075 113-4747 113-02076 113-4748 113-02073 113-4749 113-02074 113-02118 113-02119 113-02116 113-02117 113-02114 113-02115 113-4754 113-02071 113-4755 113-02072 113-4756 113-4757 113-02070 113-4750 113-4751 113-4752 113-4753 113-02123 113-02124 113-02121 113-02088 113-02089 113-02122 113-4758 113-02086 113-02120 113-4759 113-02087 113-02084 113-02085 113-02129 113-02127 113-02128 113-02125 113-02126 113-4760 113-02082 113-02083 113-02080 113-02081 113-4761 113-4762 113-02134 113-4729 113-02135 113-02132 113-02099 113-02133 113-4725 113-02097 113-02130 113-4726 113-02098 113-02131 113-02095 113-4727 113-4728 113-02096 113-02138 113-02139 113-02136 113-02137 113-4691 113-4692 113-4693 113-4694 113-4732 113-02093 113-4699 113-02094 113-4733 113-4734 113-02091 113-4735 113-02092 113-4695 113-02090 113-4696 113-4730 113-4697 113-4731 113-4698 113-02025 113-02143 113-02144 113-02141 113-4736 113-4737 113-02142 113-4738 113-02140 113-4739 113-02028 113-02029 113-02026 113-02027 113-4743 113-4744 113-4745 113-4746 113-4740 113-4741 113-4742 113-4707 113-02035 113-02036 113-4708 113-4709 113-02033 113-02034 113-4703 113-02031 113-4704 113-02032 113-4705 113-4706 113-02030 113-02039 113-02037 113-02038 113-4710 113-4711 113-4712 113-4713 113-4718 113-02046 113-02047 113-4719 113-02044 113-02045 113-4714 113-02042 113-4715 113-02043 113-4716 113-02040 113-02041 113-4717 113-02048 113-02049 113-4721 113-4722 113-4723 113-4724 113-4720 113-02057 113-02058 113-02055 113-02056 113-02053 113-02054 113-02051 113-02052 113-02059 113-02050 113-02101 113-02068 113-02069 113-02102 113-02066 113-02067 113-02100 113-02064 113-02065 113-02062 113-02063 113-02109 113-02107 113-02108 113-02105 113-02106 113-02103 113-02104 113-02060 113-02061 113-4700 113-4701 113-4702
Overalls with Bib and Braces, Fristads® PR54-22, Design B, Navy Blue
Workwear
Overalls made from 65% polyester and 35% cotton, with soft nap on reverse side.

  • Fly with zip
  • Two chest pockets, one with flap
  • Two front pockets, two back pockets
  • Leg pocket with flap, mobile phone pocket, pen pocket, folding-ruler pocket
  • Adjustable waist, side openings

Choice of many different accent colours.

Weight: 260 g/m²

Basic colour: Navy Blue
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR