VWR® VWB, Water Baths

Supplier: VWR
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5



VWR®
462-0241EA 871 GBP
462-0241 462-0244
VWR® VWB, Water Baths
Baths Water Baths, Unstirred
Water baths with double-walled, stainless steel (inner) and coated steel sheet (outer) housing. Temperature is evenly distributed by a flat radiator. Electronic PID controller with digital temperature setting gives high temperature stability.

  • Temperature range ambient 5 to 100 °C
  • Digital temperature indicator with three user-defined fixed temperatures
  • In standby mode display shows residual heat, display also shows when power and heating is on
  • Temperature stability: ±0,2 K
  • Digital temperature display and setting 0,1 °C

A digital timer can be set so that the water bath will maintain the required temperature after the timer alarm has sounded. The baths have a drain cock and are protected against ‘running dry’ as the heater automatically switches off if the liquid is low. Note: Baths are classified Safety Class 1, allowing unattended operation when used with non flammable liquids.

Delivery information: Supplied with transparent polycarbonate hinged lid and removable shelf as standard.

Caution: * RT = Ambient
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR