Tubing, ISO-VERSINIC®

Supplier: Saint-Gobain
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5


ISO-VERSINIC®
228-0393EA 614 GBP
228-0393 228-4321 228-1005 228-0389
Tubing, ISO-VERSINIC®
Tubing Transfer Tubing
Fluoroelastomer, black.

  • Exceptional chemical resistance to acids, oxidisers, aromatic and chlorinated solvents, alcohol and bleaching agents
  • Flame resistant
  • Excellent temperature resistance

This tubing is suitable for conveying highly aggressive chemicals and for demanding applications in laboratories or in industry. It also offers good resistance to ageing and weathering.

Temperature resistance from −20 to +200 °C (possible +300 °C peak)

Diameter up to 4 mm and 1 mm wall thickness has hardness (Shore durometer A): 60
Diameter from 4 mm and 2 mm wall thickness has hardness (Shore durometer A): 70

Density: 1,9

Tolerances according to ISO 3302, E2
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR