Personal Eyewash, Diphoterine® Sterile

Supplier: Prevor
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5


Diphoterine®
118-1504EA 89.3 GBP
118-1504
Personal Eyewash, Diphoterine® Sterile
First Aid Supplies Eyewash Stations and Eyewash Bottles
Ideal for personal eye protection in all places where there are chemical splash risks. This individual eyewash contains 50 ml Diphoterine® for the immediate effective treatment of chemical burns to the eye. Start the rinsing within the first 10 seconds following the splash and use the entire contents.

  • Light to carry and easily identified
  • Easy and ready to use
  • Mouth of the eyepiece is shaped to fit comfortably to the eye

H×Ø: 115×50 mm

Weight: 68 g

Shelf-life: two years, if container not openend

Certifications: Classified as a medical device and conforms to European Directive 93/42 CE.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR