Multi Purpose Benchtop Oven

Supplier: Genlab
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

GENLMINO100TDIGSSEA 1800 GBP
GENLMINO100TDIGSS
Multi Purpose Benchtop Oven
Ovens Standard Ovens
The Genlab range of benchtop ovens offers a range of highly efficient, reliable and cost effective ovens to suit most warming, drying and heat treatment processes. Available in a variety of sizes and designed with both side or base mounted displays to suit your exact needs. Featuring our latest touch screen control system which offers intuitive control and excellent accuracies designed for industrial and laboratory ovens.

  • Temp range 40 to 250 °C
  • On screen historical trending (48 hours)
  • Manual or automatic overheat reset
  • High accuracy Pt100B duplex sensors <0,8 °C
  • Excellent stability < ±0,6 °C (fan assisted)
  • Low chamber uniformity
  • Energy efficient with integral energy meter
  • New - set point lock feature

The exterior is constructed from sheet steel and finished in an easy clean powder coated paint. The interior chamber is made from mild steel coated with aluminium (CLAD), with a stainless steel (SS) chamber available as an option. They are fitted with fixed shelf runners and removable chrome plated wire grid shelves.

Heated by Incoloy sheathed elements; positioned in the base of the oven on all natural convection ranges. Fan assisted ranges have elements in the rear on base mount designs and in the side on side mount designs.

The control system comprises of a bespoke touch screen interface that offers both accurate temperature control and an integral overheat system using two individual Pt100 sensors. Advanced features can be turned on and off to suit bespoke heating applications and tailored to customer preference. Oven trending is displayed for up to 48 hours and optional upgrades are available for alarm outputs.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR