SAFEFAST XXL Biological Safety Cabinets

Supplier: Faster
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

SafeFAST
FASTFAS/1166/24EA 118950 GBP
FASTFAS/1166/24
SAFEFAST XXL Biological Safety Cabinets
Fume Hoods and Enclosures Biological Safety Cabinets
SafeFAST XXL are special customised class II microbiological safety cabinets conceived to house automatic laboratory robots, automatic instruments, robotic testing rigs and production systems.

  • Stratified safety front glass with aluminum frame and gas springs
  • Wide and various customisations to meet application requirements
  • Reinforced segmented work surface for loading support up to 500 kg, made in AISI 304L stainless steel
  • Optional dismantled supply in 4 main sections for easy on-site re-assembling
  • ECS® Eco controling system: Integrated management of all principal functions of ventilation and filtration
  • Anti bacterial coating
  • Silent operation and High level lighting
  • Equaliser downflow Hepa/Ulpa filter

External structure in epoxy powder coated cold-rolled steel, Rear wall in AISI 304 stainless steel, Reinforced segmented work surface for loading support up to 500 kg, made in AISI 304L stainless steel with SB pharmaceutical finishing. Stratified safety front glass with aluminum frame and gas springs that can be opened up for easy access of robots and for cleaning and routine maintenance.

Tempered side glasses with servicing holes for cable passages and taps installation, Operation Condition: Air cleanliness in Class ISO 3 as per ISO:EN 14644-1.

Certifications: EN 12469:2000 European Standard, IP 66.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR