Freestanding Microwave, Universal Aesthetic

Supplier: Smeg
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

SMEGMOE34CXIUKEA 0 GBP
SMEGMOE34CXIUK
Freestanding Microwave, Universal Aesthetic
Ovens Microwave Ovens
This countertop microwave uses Inverter technology which provides continuous and precise emissions of microwaves, so it is possible to cook and defrost food in a more gradual and consistent way, producing a difference that the users can really taste.

  • Universal aesthetics
  • Chromed components finishing
  • Uses combi microwave cooking method, electronic control
  • Brushed stainless steel material, fingerproof finishing
  • Universal handle for opening, chromed colour
  • One chrome coloured control knobs/buttons for control setting
  • 1 a LED display/clock
  • Electronic timer with start and stop option, end of cooking acoustic alarm and controls lock/child safety
  • LED lights when door is opened, side-opening door - two glass doors

Non-inverter microwaves use pulsing power control which turns the microwaves on-off, whilst Inverter technology provides continuous microwaves at precise temperatures so there are no abrupt temperature peaks, more accurate temperature control is possible, and taste, nutrients and vitamins are well preserved. The continuous flow of microwaves (at a precise power level) speeds up cooking, defrosting and re-heating programmes, making this microwave approximately 30% quicker than a standard one.

High power levels do not need to be used, which means less damage and loss of nutrients when cooking, whilst defrosting using the inverter technology stops the outside of the food from being overcooked but still frozen on the inside. This model is approximately 50% quieter when in use compared to standard microwaves and uses approximately 10% less energy when in use/50% in standby, saving you time and money.

In addition to microwaving food, this freestanding microwave oven provides convection cooking. This means it can be used as a secondary oven giving you more options in the kitchen. There are 10 functions including Smeg's circulaire function which provides quick, multi-layered cooking with excellent browning results. Due to the effective circulation of hot air, there is no flavour transfer between foods so delicate and strongly fragranced foods can be cooked at the same time. There is also a grill function, plus 40 preset recipes and 10 automatic programmes.

Tangential cooling system, with inverter
Turntable to 31,5 cm
Heating element grill, 1100 W
Electric power supply cable 100 cm

Microwave effective power: 1100 W
Circulaire heating element - Power: 2500 W
Safety thermostat: Yes
Microwave screen protection: Yes
Microwave stops when door is opened: Yes
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR