Cryoboxes, PP

Supplier: Cole Parmer
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

COLE04396-59EA 48.6 GBP
COLE04396-59
Cryoboxes, PP
Boxes Cryoboxes
Boxes withstand temperatures from –80 to 121 °C, and will not degrade with repeated thaws.

  • Bold, black alpha-numeric printing allows accurate tracking of samples
  • Click fit lock ensures box will not open accidentally - even if placed upside-down
  • Large clasp allows easy opening with gloves
  • Fit in most 51 mm freezer racks

Each box features an alphanumeric grid on the exterior and interior, stacking rings, and a matte surface suitable for markers or labels. Box top is clear for easy visual inspection of samples and bottoms are colored for additional identification and organisation. Boxes accommodate 0,5, 1,5, and 2,0 ml microtubes, and most brands of cryogenic vials.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR