Therma Elite Industrial Thermometer

Supplier: T-Scan
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

TSCA221-061EA 0 GBP
TSCA221-061
Therma Elite Industrial Thermometer
Thermometers Digital Thermometers
The ETI Therma Elite digital thermometer is a rugged and easy-to-use instrument that operates through the range of −99,9 to +1372 °C with a 0,1 or 1 °C resolution. Therma Elite thermometers are housed in a robust, lightweight ABS case that contains Polygiene BioMaster product protection that helps to reduce bacterial growth.

  • Free traceable certificate of calibration included
  • Minimum 5 years battery life
  • 2 year guarantee
  • Interchangeable thermocouple probes available
  • Large, easy-to-read, backlit LCD display with an open circuit 'Err' and low battery indication
  • Each thermometer is powered by three 1,5 V AAA batteries that gives a minimum of five years battery life
  • The units will power off automatically after ten minutes, maximising battery life
  • Can be disabled by the user, if required
  • Supplied in a zip case

Also incorporates a calibration trim function (±2 °C) which allows the user to compensate for thermocouple probe errors.

Offers an extensive range of interchangeable thermocouple type K probes for various applications. The Therma Elite is sold excluding probe.

Dimensions: 25×56×128 mm
Case material: ABS plastic includes biomaster product protection
Sensor type: K thermocouple
Range 0,1°C: −99,9 to +299,9 °C
Range 1 °C: 300 to 1372 °C
Water/dust resistance: IP 64 when using 820-253 boot

Certifications: FREE traceable calibration certificate.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR