Small Syringe Multi-Rack for Legato™ Series

Supplier: Harvard Apparatus
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

HARV78-8300EA 1590 GBP
HARV78-8300
Small Syringe Multi-Rack for Legato™ Series
Racks Syringe Racks
The small syringe multi-rack option will accommodate up to six 30 to 60 ml syringes or up to ten 0.5 µl to 20 ml syringes.

  • Infuse/withdraw 6/10 multi-rack
  • Six 30 to 60 ml plastic syringes or ten 0,5 µl to 20 ml syringes
  • Can be sold for infuse only as well

The rack will work with the Legato™ 200, Legato™ 210 or Legato™ 210P series syringe pumps.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR