Electric Mini Lifter, Vulcan

Supplier: GPC Industries
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

GPCIMLE04YEA 2630 GBP
GPCIMLE04Y
Electric Mini Lifter, Vulcan
Laboratory Jacks
Designed for ultimate flexibility and able to carry out a huge range of functions complete with a removable work platform (removable with the use of simple tools leaving two forks underneath).

  • Electric models: automatic electronic overload protection systems
  • 24 V/20 Ah better with a built-in charger
  • W×D×H: 870×740×1990 mm

Mobile on 125 mm steering wheels with foot guards and 75 mm rollers.

Certifications: Conforms to EN1757-1.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR