Traceable® Calibrated Jumbo Fridge/Freezer Digital Thermometer

Supplier: Cole Parmer
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Traceable®
COLE94460-81EA 0 GBP
COLE94460-81
Traceable® Calibrated Jumbo Fridge/Freezer Digital Thermometer
Thermometers Digital Thermometers
Monitor minimum and maximum temperatures- all at a single glance.

  • Easy-view, jumbo 38,1 mm high digits may be read from 30-feet
  • Glass bottle probe are sealed and filled with nontoxic glycol solution
  • Sensor with 10-foot cable
  • Features a wire sensor that measures 4,7625 Ø and is 19,05 mm long

The jumbo digit thermometer is designed for monitoring freezers, water baths, heating blocks, incubators, refrigerators and other general-purpose applications. Triple display simultaneously shows maximum, minimum, and current probe temperatures plus room temperature. Min/max monitors high/low readings throughout the day, resetting each day. Alarm feature provides alert when temperature rises above or falls below a set point.

Alarm is programmable in 1 degree increments. Ten-foot micro-cable with solid-state probe permits doors to close on it and eliminates mercury contamination. Number of channels is 1.

Certifications: Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA.

Delivery information: Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory, battery: 1 AAA with 1 year warranty.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR