KICK Blue Light Safety Glass

Supplier: Bollé Safety
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

KICK
BOLEPXFKICK109EA 47.62 GBP
BOLEPXFKICK109
KICK Blue Light Safety Glass
Safety Glasses
Blue Blocker lens technology helps protect against harmful blue light of all kind (screens, lighting) to reduce its impact on health. Blue Blocker is offered on plano lenses to improve visual comfort. Available on a wide range of frames (with and without side shields), this technology is embedded in a 2 mm thick PC lenses which provide a greater durability as well as a protection against impact as rated by the ANSI Z87 standard.

  • Protection against harmful blue light in all environments
  • Does not modify colour perception and improves contrasts
  • Scratch resistant hard coating
  • Technology in the core of the lens

Lense technology: PROBLU
Lens dimension (A): 2,13 mm
Lens dimension (B): 1,57 mm
Bridge dimension: 0,75 mm
Temple dimension: 5,51 mm

Certifications: ANSI Z87.1-2015.

Delivery information: RX kit (case, microfiber cloth, user instruction).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR